Serological pipettes
50 ml, 0,5 ml, Individually wrapped in peelable plastic/paper
Supplier: Greiner Bio-One
Serological pipettes
Catalog # 612-1018
Supplier: Greiner Bio-One
Jump to:
Product Details & Documents
High-quality transparent PS, graduated, sterile.
- Clear and easy-to-read graduation, with a vertical coloured stripe on the 1, 2, 5, 10 and 25-ml pipettes
- Increased capacity thanks to negative graduation
- Cotton insert to stop liquids from rising up into the pipetting device
- Colour code conforms to international standards to facilitate pipette selection
- Free from DNase, RNase and human DNA, non pyrogenic and non cytotoxic
: Bulk packed in plastic resealable zip sachets, individually wrapped in peelable plastic/paper, or individually packaged in peelable plastic with a practical opening and aseptic release for the pipette (batch number and use-by date printed on each item of packaging). Triple packed products are packed in three individual peel bags. The inner bag is labeled with the relevant product information, LOT number and expiry date.
Specifications
- Packed:Individually wrapped in peelable plastic/paper
- Capacity:50 ml
- Seq:18
- Division:0,5 ml
- Cat. No.:612-1018
- Environmental certification:ACT Label (EU 38.6/UK 38.7/US 46.4)
- Environmentally Preferable:Product Transparency and Disclosure



