Vial racks, WHEATON®
9,5 mm, 96, 185×125×22 mm
Catalog # 548-2156
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
These PP racks accommodate 48, 50, 90 or 96 vials of different sizes.
- Autoclavable and stackable
- Good chemical resistance
- Includes position identifiers
Specifications
- Hole Ø:9,5 mm
- No. of Holes:96
- Seq:04
- W×D×H:185×125×22 mm



