Order Entry
Italy
Orders LinkContactUsLinkComponent
Retort stands

Retort stands

Model B, 315×210 mm
Codice catalogo 241-5122
Nome del fornitore:   USBECK Laborgeräte
Retort stands
Codice catalogo 241-5122
Nome del fornitore:  USBECK Laborgeräte
Retort stands
Retort stands

Model B, 315×210 mm

Price
162,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Stainless steel. Can be used for a wide range of equipment, e.g. stirrers, hotplates etc.

  • Model A: Consists of a base, 10 mm thick, 315×210 mm, and a rod, 800 mm long, 16 mm diameter
  • Model B: Consists of a base, 10 mm thick, 315×210 mm, and a rod, 1000 mm long, 16 mm diameter
  • Robust, firm, corrosion resistant, non slip
  • With three fixed feet and one adjustable
  • Threaded off-centre hole
Specifications
  • Description:
    Model B
  • L×W:
    315×210 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.