Double spatulas, bent
210 mm, 60 mm, 11 mm
Catalog # 231-2124
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel 18/10, anti-magnetic. Multi-purpose spatula for a wide range of uses.
- With round handle, one flat and one rounded end
- Curved shape
- Excellent thermal resistance, autoclavable
- Good chemical resistance
Specifications
- Length:210 mm
- Seq:04
- Blade width:11 mm
- Blade length:60 mm



