Double spatulas, bent
185 mm, 50 mm, 9 mm
Catalog # 231-2123
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel 18/10, anti-magnetic. Multi-purpose spatula for a wide range of uses.
- With round handle, one flat and one rounded end
- Curved shape
- Excellent thermal resistance, autoclavable
- Good chemical resistance
Specifications
- Length:185 mm
- Seq:03
- Blade width:9 mm
- Blade length:50 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



