Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Double spatulas, bent

130 mm, 40 mm, 9 mm
Catalog # 231-2121
Supplier:   BOCHEM
Double spatulas, bent
Catalog # 231-2121
Supplier:  BOCHEM
Double spatulas, bent
Double spatulas, bent

130 mm, 40 mm, 9 mm

Price
3,50 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Stainless steel 18/10, anti-magnetic. Multi-purpose spatula for a wide range of uses.

  • With round handle, one flat and one rounded end
  • Curved shape
  • Excellent thermal resistance, autoclavable
  • Good chemical resistance
Specifications
  • Length:
    130 mm
  • Seq:
    01
  • Blade width:
    9 mm
  • Blade length:
    40 mm