Order Entry
Italy
Orders LinkContactUsLinkComponent
WHEATON® Sample Vials in Lab File®

WHEATON® Sample Vials in Lab File®

Shorty vials in Lab File™ without caps, 2,00 ml, 15×28 mm, Clear, No, 13-425
Codice catalogo 218-2215
Nome del fornitore:   DWK Life Sciences
WHEATON® Sample Vials in Lab File®
Codice catalogo 218-2215
Nome del fornitore:  DWK Life Sciences
WHEATON® Sample Vials in Lab File®
WHEATON® Sample Vials in Lab File®

Shorty vials in Lab File™ without caps, 2,00 ml, 15×28 mm, Clear, No, 13-425

Price
209,00 €
Log in for availability
1 * 200 pezzi
Product Details & Documents

Clear vials made from low extractable borosilicate glass, amber vials made from borosilicate glass.

  • Sample vials with caps attached to vial help maintain cleanliness
  • Lab File® with partitioned trays provides an easy way to inventory samples or to store empty vials
  • Clear vials conform to ASTM E438 Type I, Class A and USP Type I requirements
  • Amber vials conform to USP Type I requirements for light transmission to protect light-sensitive products
  • 14B rubber lined black phenolic screw cap for aqueous samples
Specifications
  • Cap included:
    No
  • Cap Size:
    13-425
  • Ø×H:
    15×28 mm
  • Capacity:
    2,00 ml
  • Colour:
    Clear
  • Description:
    Shorty vials in Lab File™ without caps
  • Seq:
    18
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.