Order Entry
Italy
Orders LinkContactUsLinkComponent
Stoppers, rubber, conical

Stoppers, rubber, conical

25,0 mm, 17,0 mm, 22,0 mm
Catalog # 217-9437
Supplier:   DEUTSCH NEUMANN
Stoppers, rubber, conical
Catalog # 217-9437
Supplier:  DEUTSCH NEUMANN
Stoppers, rubber, conical
Stoppers, rubber, conical

25,0 mm, 17,0 mm, 22,0 mm

Price
7,90 €
Log in for availability
1 * 10 pezzi
Product Details & Documents

Natural rubber, grey.

  • Excellent sealing and good adhesion
  • Good chemical resistance
  • Resistant from −25 to +70 °C (+120 °C in moist heat)
  • Hardness (shore durometer A): 40

Elastic, floats, non toxic.

Resistant from -25 to +70 °C (120 °C in moist heat)

Hardness (Shore durometer A): 40

DIN 12871

Certifications: DIN 12871

Documents

Specifications
  • Ø bottom:
    17,0 mm
  • Ø top:
    22,0 mm
  • Height:
    25,0 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.