Stoppers, LDPE
Natural, 12,5 mm, 14 mm
Supplier: SEMADENI
Jump to:
Product Details & Documents
Lamellar stoppers made from soft PE-LD.
- Practical grip edge
- Bright tolerance through soft lamellars
Documents
Certificates
Search by Lot NumberSpecifications
- Ø bottom:12,5 mm
- Ø top:14 mm
- Colour:Natural
- Seq:06



