Order Entry
Italy
Orders LinkContactUsLinkComponent
Flasks, round bottom, with standard ground joints

Flasks, round bottom, with standard ground joints

10 ml, 14/23 NS, 68 mm, 34 mm
Codice catalogo 201-1371
Nome del fornitore:   witeg Labortechnik
Flasks, round bottom, with standard ground joints
Codice catalogo 201-1371
Nome del fornitore:  witeg Labortechnik
Flasks, round bottom, with standard ground joints
Flasks, round bottom, with standard ground joints

10 ml, 14/23 NS, 68 mm, 34 mm

Price
84,20 €
Log in for availability
1 * 10 pezzi
Product Details & Documents

Borosilicate glass 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

One centre neck, useful for distillation and extraction.

Specifications
  • Ext.Ø:
    34 mm
  • Socket size:
    14/23 NS
  • Capacity:
    10 ml
  • Height:
    68 mm
  • Seq:
    03