TICKOPUR TR 7 - 5 LITRES, UNIVERSAL CLEANER, DEMULSIFYING, WITH CORROSION PROTECTION, CONCENTRATE, DOSAGE 0.1 - 5 %, MILDLY ALKALINE , PH 8.9 (1 %) 1 * 5 L
Catalog # 142-1981
Supplier: BANDELIN-ELECTRONIC
TICKOPUR TR 7 - 5 LITRES, UNIVERSAL CLEANER, DEMULSIFYING, WITH CORROSION PROTECTION, CONCENTRATE, DOSAGE 0.1 - 5 %, MILDLY ALKALINE , PH 8.9 (1 %) 1 * 5 L
Catalog # 142-1981
Supplier: BANDELIN-ELECTRONIC
Frequently Bought Together
Acetone ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Acetone ≥99%, TECHNICAL
Supplier: VWR Chemicals
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
Supplier: VWR Chemicals
2-Propanol ≥99.0%, GPR RECTAPUR®
Supplier: VWR Chemicals
Dichloromethane stabilised, LiChrosolv® for HPLC, Supelco®
Supplier: Merck
Ethanol eurodenatured ≥96%, GPR RECTAPUR® (1:1:1)
Supplier: VWR Chemicals
2-Propanol ≥98%, TECHNICAL
Supplier: VWR Chemicals
Acetonitrile, LiChrosolv®, hypergrade for LC-MS, Supelco®
Supplier: Merck
Ethanol absolute ≥99.5%, EMPLURA®, Supelco®
Supplier: Merck
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
Supplier: VWR Chemicals
Ethanol absolute ≥99.8%, HiPerSolv CHROMANORM®, gradient grade for HPLC
Supplier: VWR Chemicals
Water, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
Supplier: VWR Chemicals
Water, LiChrosolv® for chromatography, for LC-MS, Supelco®
Supplier: Merck
Xylene (mixture of isomers) ≥98%, TECHNICAL
Supplier: VWR Chemicals
N,N-Dimethylformamide, extra dry over Molecular Sieve 99.8%, AcroSeal®
Supplier: Thermo Fisher Scientific