Order Entry
Italy
Orders LinkContactUsLinkComponent
Infrared optical windows

Infrared optical windows

Crystal optic rectangle, polished both sides, Potassium bromide, 41 × 23 mm, 6 mm
Catalog # 38481.KT
Infrared optical windows
Catalog # 38481.KT
Infrared optical windows
Infrared optical windows

Crystal optic rectangle, polished both sides, Potassium bromide, 41 × 23 mm, 6 mm

Price
138,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

These optical crystal windows are ideal for infrared spectroscopy.

  • Disc or rectangular
  • Polished or unpolished

A polishing kit is available for those who wish to polish their windows.

Specifications
  • Window material:
    Potassium bromide
  • Description:
    Crystal optic rectangle, polished both sides
  • Dimensions:
    41 × 23 mm
  • Seq:
    67
  • Thickness:
    6 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Crystal polishing kit
    Crystal polishing kit
    39798.KT
    Log in for availability
    1 * 1 pezzi - 626,00 €