Funnels with short stem
180 mm, 90 mm, 14 mm, 120 mm
Catalog # 221-0157
Supplier: VITLAB
Jump to:
Product Details & Documents
PP, translucent.
- Very good chemical resistance
- Autoclavable
- Suitable for use with standard filter paper
With smooth interior surfaces.
Certificates
Search by Lot NumberSpecifications
- Funnel O-Ø:120 mm
- Length:180 mm
- Seq:07
- Stem O-Ø:14 mm
- Stem length:90 mm



