Laboratory jacks
200×200 mm, 25 kg, 57 - 290 mm, Blue
Catalog # 245-0001
Supplier: R L ENTERPRISES
Jump to:
Product Details & Documents
These lab jacks are manufactured to close tolerances from aluminium with stainless steel operating screw.
- Top and bottom plates are specially designed aluminium extrusion giving exceptional rigid and robust support without excessive weight
- Plates are blue anodised finish
- Designed to be completely stable and free from rocking movements
Specifications
- Max. static load capacity:25 kg
- Plate size:200×200 mm
- Working height:57 - 290 mm
- Colour:Blue
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



