High purity dNTPs
2'-Deoxyguanosine 5'-Triphosphate, sodium (dGTP), 250 mg
Catalog # 27-1870-04
Supplier: Cytiva
Jump to:
Product Details & Documents
dNTPs designed for applications requiring high purity such as amplification, dideoxy sequencing, labeling, mutagenesis, cDNA synthesis, and expression profiling.
- High purity dNTPs are functionally tested in long PCR to be PCR-qualified, and meet or exceed criteria for high-quality sequencing with thermo sequenase DNA polymerase
- High purity (>98% triphosphate) confirmed by chromatographic analysis and ³¹P nuclear magnetic resonance (NMR) spectroscopy
Ordering information: Supplied as solids. For high purity solutions dNTPs, see illustra™ dNTP solutions.
Documents
Cytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Specifications
Specifications
- Pk:250 mg
- Description:2'-Deoxyguanosine 5'-Triphosphate, sodium (dGTP)
- Cat. No.:27-1870-04
- Storage conditions:-20°C
- Purity:≥ 98% triphosphate
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



