Stand bases, tripod
Tripod base, tripod, 1850 g, 185 mm, Two rods (16 mm Ø)
Catalog # 241-0248
Supplier: USBECK Laborgeräte
Jump to:
Product Details & Documents
Powder-coated steel, thickness 10 mm.
- For two rods up to 16 mm Ø
- Hinged screws M6
- Slip resistant adjusting feet
Specifications
- For:Two rods (16 mm Ø)
- Description:Tripod base, tripod
- Arm length:185 mm
- Weight:1850 g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



