Order Entry
Italy
Orders LinkContactUsLinkComponent
Application specific filter papers, grade 512 ½, Whatman™

Application specific filter papers, grade 512 ½, Whatman™

512 ½, 110 mm
Catalog # 512-0590
Application specific filter papers, grade 512 ½, Whatman™
Catalog # 512-0590
Application specific filter papers, grade 512 ½, Whatman™
Application specific filter papers, grade 512 ½, Whatman™

512 ½, 110 mm

Price
87,50 €
Log in for availability
1 * 100 pezzi
Product Details & Documents

Low phosphate cellulose papers approximately 1,5 ppm phosphate, for the filtration of calcium lactate extracts from soil samples for the determination of K and P according to Egnér, Riehm and Lederle.

Specifications
  • Grade:
    512 ½
  • Size:
    110 mm
  • Thickness:
    160 µm
  • Cat. No.:
    512-0590
  • Filtration speed:
    375 s (Herzberg)
  • Weight:
    84 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.