Fmoc-Ser(Tbu)-Oh 1 * 25 g
Catalog # 04-12-1033-25
Supplier: Novabiochem (Part of Merck)
Frequently Bought Together
CryoBoxes with hinged lid, for cryovials, 1 to 5 ml, TruCool®
Supplier: BIOCISION
Multi-layer cell culture flasks, Falcon® Multi-Flask
Supplier: Corning
VWR® Cryoboxes, Cardboard, 136×136 mm, with Full Labelling
Supplier: VWR Collection
Microcentrifuge tubes, 0,5/1,5/2,0 ml
Supplier: Brand
Filter plates, 96-well, Corning® FiltrEX™
Supplier: Corning
VWR®, Flat Caps or Plug Caps for VWR® Centrifuge Tubes
Supplier: VWR Collection
Storage tubes, 2D barcoded, Matrix™
Supplier: THERMO MATRIX TECHNOLOGIES
Cryoboxes, 133×133 mm
Supplier: RATIOLAB
Cell culture plates and Multidishes, Nunclon™ Sphera™
Supplier: Thermo Fisher Scientific
SPATULA-SPOON 210MM PS 1 * 10 items
Supplier: DELTALAB
Ice pans and buckets, multi-purpose, Corning®
Supplier: Corning
Cell culture inserts for multiwell plates, ThinCert™
Supplier: Greiner Bio-One
Strips of 8 PCR tubes with detached cap strips
Supplier: Brand