Preparative sorbents, LiChroprep®
LiChroprep® Si 60, 15 - 25 µm, 13, 25 kg
LiChroprep® is a proven, highly successful packing material providing fast, effective and reproducible separations.
- Reproducible homogeneous silica gel matrix
- Narrow, well defined particle size distribution for high performance and high permeability
- Excellent selectivity and efficiency
- Large number of applications
- Large batch size
- Comprehensive regulatory documents are available
LiChroprep® is one of the most successful and reliable sorbents used in HPLC and medium pressure chromatography.
- Particle Size:15 - 25 µm
- Pk:25 kg
- Pore size:13
- Description:LiChroprep® Si 60



