Oxime Resin Hl (100-200 Mesh) 1 * 5 g
Catalog # 01-64-0294-5
Supplier: Novabiochem (Part of Merck)
Frequently Bought Together
VWR® Standard Line Transfer Pipettes
Supplier: VWR Collection
VWR®, Sampling Spoons
Supplier: VWR Collection
Safe-Lock Tubes, 1,5 ml - Microtubes
Supplier: EPPENDORF
VWR®, Transfer Pipettes, High Performance
Supplier: VWR Collection
VWR®, Spreaders, L-shaped, Disposable
Supplier: VWR Collection
VWR®, Microcentrifuge Tubes, High Performance
Supplier: VWR Collection
Eppendorf Tubes® 3810X Microtubes 1,5 ml
Supplier: EPPENDORF
Safe-Lock Tubes, 2,0 ml - Microtubes
Supplier: EPPENDORF
VWR® PCR Tubes, 0,2 ml
Supplier: VWR Collection
Eppendorf Tubes® Microtubes with Snap Cap, 5,0 ml
Supplier: EPPENDORF
VWR®, Centrifuge Tubes, Metal-Free, with Screw Cap
Supplier: VWR Collection
VWR® Serological Pipette, Standard Line
Supplier: VWR Collection
Centrifuge tubes, conical bottom, Falcon®
Supplier: Corning
VWR®, Centrifuge Tubes, Conical Bottom
Supplier: VWR Collection
Cyclohexane 99.5%, extra pure
Supplier: Thermo Fisher Scientific