Order Entry
Italy
Orders LinkContactUsLinkComponent
Ubbelohde viscometers (DIN)

Ubbelohde viscometers (DIN)

30 - 300 mm²/s, 0,3 K, 290 mm, 1,50 mm, 15 − 20 ml
Catalog # 616-1108
Supplier:   SI Analytics
Ubbelohde viscometers (DIN)
Catalog # 616-1108
Supplier:  SI Analytics
Ubbelohde viscometers (DIN)
Ubbelohde viscometers (DIN)

30 - 300 mm²/s, 0,3 K, 290 mm, 1,50 mm, 15 − 20 ml

Price
565,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Ubbelohde viscometers for the determination of absolute and relative viscosity of liquids with Newtonian flow behaviour.

  • Filling quantity: 15 - 20 ml
  • Recommended minimum flow through time is 200 seconds
  • Overall length ∼290 mm

Calibrated with constant for manual measurement.

Certifications: DIN 51562-1, ISO 3105.

Specifications
  • Range:
    30 - 300 mm²/s
  • Volume:
    15 − 20 ml
  • Length:
    290 mm
  • Seq:
    08
  • Constant:
    0,3 K
  • Ø int.:
    1,50 mm