Order Entry
Italy
Orders LinkContactUsLinkComponent
Filter funnels, DURAN®

Filter funnels, DURAN®

25 ml, 100 mm, 25 mm, 55 mm, 4, 8 mm
Catalog # SCOT258540403
Supplier:   DWK Life Sciences
Filter funnels, DURAN®
Catalog # SCOT258540403
Supplier:  DWK Life Sciences
Filter funnels, DURAN®
Filter funnels, DURAN®

25 ml, 100 mm, 25 mm, 55 mm, 4, 8 mm

Price
58,60 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With integrated sintered glass filter plate.

Specifications
  • Plate Ø:
    25 mm
  • Porosity:
    4
  • Capacity:
    25 ml
  • Length:
    100 mm
  • Stem O-Ø:
    8 mm
  • Stem length:
    55 mm