Funnels, analytical, Nalgene®
151 mm, 14 mm, 158 mm
Catalog # 221-0089
Supplier: Thermo Fisher Scientific
Funnels, analytical, Nalgene®
Catalog # 221-0089
Supplier: Thermo Fisher Scientific
Vai a:
Product Details & Documents
PPCO, translucent.
- Inner ribs at an angle of 58° to accelerate the filtering process
- Outer ribs prevent air from being trapped under the filter paper
- Autoclavable
With inner and outer ribs. Cone angle 60°.
Documents
Specifiche
- Funnel O-Ø:158 mm
- Stem O-Ø:14 mm
- Stem length:151 mm
- Cat. No.:221-0089
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



