Order Entry
Italy
Orders LinkContactUsLinkComponent
Funnels, analytical, Nalgene®

Funnels, analytical, Nalgene®

99 mm, 9 mm, 104 mm
Catalog # 221-0088
   Low Manufacturing Impact
Funnels, analytical, Nalgene®
Catalog # 221-0088
   Low Manufacturing Impact
Funnels, analytical, Nalgene®
Funnels, analytical, Nalgene®

99 mm, 9 mm, 104 mm

Price
43,80 €
Log in for availability
1 * 4 pezzi
Product Details & Documents

PPCO, translucent.

  • Inner ribs at an angle of 58° to accelerate the filtering process
  • Outer ribs prevent air from being trapped under the filter paper
  • Autoclavable

With inner and outer ribs. Cone angle 60°.

Specifications
  • Funnel O-Ø:
    104 mm
  • Stem O-Ø:
    9 mm
  • Stem length:
    99 mm
  • Cat. No.:
    221-0088
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Environmentally Preferable:
    Low Manufacturing Impact