Order Entry
Italy
Orders LinkContactUsLinkComponent
Filter funnel heads

Filter funnel heads

Disc 90 mm Ø, 1000 ml, 95 mm
Catalog # 511-5130
Supplier:   DWK Life Sciences
Filter funnel heads
Catalog # 511-5130
Supplier:  DWK Life Sciences
Filter funnel heads
Filter funnel heads

Disc 90 mm Ø, 1000 ml, 95 mm

Price
197,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Filter head in DURAN® borosilicate glass 3.3, clear, PP funnel and two fluorinated rubber sealing rings.

  • Easily interchangeable discs
  • Safe and simple removal of filtered material
  • Discs easily cleaned on both sides

Slit sieve 511-5126 (48 mm Ø) suitable as paper filter or membrane support on the 250 ml model.

Ordering information: Threaded filter head with funnel and two sealing rings, without filter disc.

Specifications
  • For:
    Disc 90 mm Ø
  • Thread:
    95 mm
  • Capacity:
    1000 ml
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.