Order Entry
Italy
Orders LinkContactUsLinkComponent
Multi-purpose cylinders, DURAN®

Multi-purpose cylinders, DURAN®

420 ml, 200 mm, 60 mm
Catalog # 216-1850
Supplier:   DWK Life Sciences
Multi-purpose cylinders, DURAN®
Catalog # 216-1850
Supplier:  DWK Life Sciences
Multi-purpose cylinders, DURAN®
Multi-purpose cylinders, DURAN®

420 ml, 200 mm, 60 mm

Price
33,20 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear, with round base.

  • Very good chemical resistance and high resistance to temperature change
  • No graduations
  • Rough ground rim without pouring lip
Specifications
  • Ext.Ø:
    60 mm
  • Capacity:
    420 ml
  • Seq:
    05
  • Outer height:
    200 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.