Order Entry
Italy
Orders LinkContactUsLinkComponent
TLC introductory kit, Micro Set A

TLC introductory kit, Micro Set A

Test dye mixture 3, aqueous solution of 7 food dyes, 8 ml
Catalog # MANA814003
Supplier:   MACHEREY-NAGEL
TLC introductory kit, Micro Set A
Catalog # MANA814003
Supplier:  MACHEREY-NAGEL
TLC introductory kit, Micro Set A
TLC introductory kit, Micro Set A

Test dye mixture 3, aqueous solution of 7 food dyes, 8 ml

Price
28,30 €
Log in for availability
1 * 1 KIT
This product has been blocked by your organization. Please contact your purchasing department for more information
Product Details & Documents

An ideal introductory kit for the science education sector. The kit contains all the the chemicals, plates and accessories for students to perform separations of dyes including: anthaquinone dye mixtures, lipophilic dye mixtures and food dye mixtures. The TLC plates are polyester sheet based with either silica, cellulose or alumina as coating.

Delivery information: Kit includes 3 developing tanks, 50 glass capillaries (1 µl), 1 spotting guide, 1×10 ml measuring cylinder, 50 sheets 40×80 mm POLYGRAM SIL G/UV₂₅₄, 50 sheets 40×80 mm ALOX N/UV₂₅₄ and 50 sheets 40×80 mm of CEL 300, 3 dye mixtures (8 ml), 3 prepared solvent mixtures (100 ml), 2 felt pens and instruction manual.

Specifications
  • Description:
    Test dye mixture 3, aqueous solution of 7 food dyes, 8 ml
  • Seq:
    07