Flasks, Erlenmeyer, with standard ground joint
100 ml, 105 mm, 64 mm, 14/23 NS
Catalog # 201-1103
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Volume graduations and labelling area.
DIN 12387 (except Cat. No. 201-1114, 201-1122, 201-0318, 201-1116 and 271-1126)
Certifications: DIN 12387 (except Cat. No. 201-1114, 201-1122, 201-0318, 201-1116 and 271-1126)
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifications
- Ext.Ø:64 mm
- Socket size:14/23 NS
- Capacity:100 ml
- Height:105 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



