Order Entry
Italy
Orders LinkContactUsLinkComponent
Flasks, Erlenmeyer, with standard ground joint

Flasks, Erlenmeyer, with standard ground joint

10 ml, 60 mm, 42 mm, 14/23 NS
Catalog # 201-0180
Supplier:   Lenz Laborglas
Flasks, Erlenmeyer, with standard ground joint
Catalog # 201-0180
Supplier:  Lenz Laborglas
Flasks, Erlenmeyer, with standard ground joint
Flasks, Erlenmeyer, with standard ground joint

10 ml, 60 mm, 42 mm, 14/23 NS

Price
16,20 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Volume graduations and labelling area.

DIN 12387 (except Cat. No. 201-1114, 201-1122, 201-0318, 201-1116 and 271-1126)

Certifications: DIN 12387 (except Cat. No. 201-1114, 201-1122, 201-0318, 201-1116 and 271-1126)

Documents

Specifications
  • Ext.Ø:
    42 mm
  • Socket size:
    14/23 NS
  • Capacity:
    10 ml
  • Height:
    60 mm
  • Seq:
    01