Dish-shaped Dewar flasks, type SCH-CAL
Dish-shaped Dewar flask, SCH 6 CAL, 80 ml round bottom flasks (67 mm Ø)
Catalog # 478-0226
Supplier: KGW
Jump to:
Product Details & Documents
Silvered borosilicate glass, structured aluminium protective covering. For tempering of round bottom flasks, cooling of small samples. They are vacuum insulated and silvered.
- Suitable as hot or cold bath
- Can be used on a magnetic stirrer
- The cover is anti-magnetic and stainless
Temperature range from −200 to +200 °C.
CAL flasks have an external stucco aluminium protective casing, alternatively the glass inserts (without casing) are also available.
Specifications
- Description:Dish-shaped Dewar flask, SCH 6 CAL
- Seq:01
- For:80 ml round bottom flasks (67 mm Ø)
- Cat. No.:478-0226
- Int.Ø:67 mm
- Capacity:0,08 L
- Int. height:40 mm
- Model:SCH 6 CAL
- Temperature range:−200...+200 °C
- Ext.Ø:80 mm
- Overall height:75 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



