Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Measuring cylinders, conical, PP

1000 ml, 20 ml, 263 mm
Catalog # 213-8013
Supplier:   KARTELL
Measuring cylinders, conical, PP
Catalog # 213-8013
Supplier:  KARTELL
Measuring cylinders, conical, PP
Measuring cylinders, conical, PP

1000 ml, 20 ml, 263 mm

Price
21,90 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

PP, transparent.

  • Good chemical resistance
  • Autoclavable to +121 °C
  • Liquid volume is easy to read

Ideal for a wide range of applications. With moulded graduations. Broad base for stability.

Specifications
  • Capacity:
    1000 ml
  • Height:
    263 mm
  • Division:
    20 ml