Stoppers, rubber, conical
0, 47,0 mm, 34,0 mm, 45,0 mm
Catalog # 217-0478
Supplier: KARTELL
Jump to:
Product Details & Documents
Natural red rubber with elastic, tight fitting design.
- Excellent seal and adhesion
- Good chemical resistance
- Non toxic
- Temperature resistant from −25 to +70 °C
Specifications
- Ø bottom:34,0 mm
- Ø top:45,0 mm
- No. of Holes:0
- Height:47,0 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



