BD Microlance™ 3 Needles
BD Microlance™ 3 needle, regular wall, regular bevel, G 18, 40 mm, 1,25 mm, Pink
Catalog # 613-3945
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Product Details & Documents
The BD Microlance™ 3 needles are designed for easy penetration, smooth gliding force during insertion/withdraw, and reduced cannula friction while sliding through tissue. These needles are available in a wide range of gauges, lengths, and bevel designs.
- Recommended use: intradermal, subcutaneous, intramuscular, intravenous injections, and aspiration
- BD Microlance™ needles can be connected to a luer slip adapter or luer-lock connector
- Natural rubber latex is not part of the material formulation
- Sterile, single-use design
Conventional needles with a regular size wall are less likely to flex than thin wall needles, due to the added cannula thickness. A thin wall needles inner diameter potentially allows use of a needle gauge that is one size smaller than that of a regular needle, while benefiting from the same flow rate.
: Individually packed in blister film and medical grade paper.
Specifications
- Colour code:Pink
- Ø:1,25 mm
- Gauge:G 18
- Description:BD Microlance™ 3 needle, regular wall, regular bevel
- Length:40 mm
- Seq:25



