Order Entry
Italy
Orders LinkContactUsLinkComponent
BD Microlance™ 3 Needles

BD Microlance™ 3 Needles

BD Microlance™ 3 needle, thin wall, regular bevel, G 19, 40 mm, 1,1 mm, Cream
Catalog # 613-3938
BD Microlance™ 3 Needles
Catalog # 613-3938
Supplier:  
BD Microlance™ 3 Needles
BD Microlance™ 3 Needles

BD Microlance™ 3 needle, thin wall, regular bevel, G 19, 40 mm, 1,1 mm, Cream

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Needle hypodermic 19g x 1 1/2 - 1,1x40 mm 1 * 100 items Catalog #613-2028

Product 613-2028 is similar to 613-3938 but may have a different manufacturer and/or packaging.

NEEDLE AGANI RB 19G X 1 1/2INCHES 1 * 100 items Catalog #613-5394

Product 613-5394 is similar to 613-3938 but may have a different manufacturer and/or packaging.

Needle hypodermic 19g x 1 1/2 - 1,1x40 mm 1 * 100 items Catalog #613-2028

Product 613-2028 is similar to 613-3938 but may have a different manufacturer and/or packaging.

Product Details & Documents

The BD Microlance™ 3 needles are designed for easy penetration, smooth gliding force during insertion/withdraw, and reduced cannula friction while sliding through tissue. These needles are available in a wide range of gauges, lengths, and bevel designs.

  • Recommended use: intradermal, subcutaneous, intramuscular, intravenous injections, and aspiration
  • BD Microlance™ needles can be connected to a luer slip adapter or luer-lock connector
  • Natural rubber latex is not part of the material formulation
  • Sterile, single-use design

Conventional needles with a regular size wall are less likely to flex than thin wall needles, due to the added cannula thickness. A thin wall needles inner diameter potentially allows use of a needle gauge that is one size smaller than that of a regular needle, while benefiting from the same flow rate.

Packaging: Individually packed in blister film and medical grade paper.

Specifications
  • Colour code:
    Cream
  • Ø:
    1,1 mm
  • Gauge:
    G 19
  • Description:
    BD Microlance™ 3 needle, thin wall, regular bevel
  • Length:
    40 mm
  • Seq:
    21
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.