Order Entry
Italy
Orders LinkContactUsLinkComponent
Standard valves

Standard valves

2 mm, 6 mm
Catalog # COWI016.1302.6.2
Supplier:   COWIE
Standard valves
Catalog # COWI016.1302.6.2
Supplier:  COWIE
Standard valves
Standard valves

2 mm, 6 mm

Price
53,40 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Standard valves made of PTFE.

  • Maximum Pressure 1 bar at 100 °C and 5 mm Hg
  • Valves may be sterlised at 135 °C
  • Very good chemical resistance
Specifications
  • Hole Ø:
    2 mm
  • Seq:
    04
  • For tube O-Ø:
    6 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.