Pipette tips, universal, Corning®
Beveled orifice, round, 1 - 200 µl, -, Transparent, Bulk
Supplier: Corning
Jump to:
Product Details & Documents
Corning® universal fit tips are designed to provide a reliable fit with all major brand pipettors.
- Beveled orifice helps ensure accurate fluid delivery
- All tips are certified RNase-/DNase-free and non pyrogenic
- Stack rack tips feature a stack of five racks, each containing 96 tips, for a total of 480 tips in a space-saving design
- Bulk packed tips are non sterile and very economical
1 to 200 µl universal fit tips are graduated at the 10 µl, 50 µl, and 100 µl volumes.
Documents
Specifications
- Packed:Bulk
- Sterile:-
- Volume:1 - 200 µl
- Seq:04
- Tip style:Beveled orifice, round
- Tip colour:Transparent
- Cat. No.:613-4246
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



