Order Entry
Italy
Orders LinkContactUsLinkComponent
Cryoboxes, Corning®

Cryoboxes, Corning®

10×10, Cryovials 1 - 2 * ml
Catalog # 734-1879
Supplier:   Corning
Cryoboxes, Corning®
Catalog # 734-1879
Supplier:  Corning
Cryoboxes, Corning®
Cryoboxes, Corning®

10×10, Cryovials 1 - 2 * ml

Price
217,00 €
Log in for availability
1 * 10 pezzi
Product Details & Documents

PC, autoclavable.

  • Reusable
  • Ridges on the sides of the box make them easier to hold while wearing gloves
  • Transparent lid with numeric grid

Designed for use with most cryogenic vials.

These boxes feature a large marking spot and a clear polycarbonate lid that can be labelled to show vial contents. They are stackable and are available in two formats: 81-place boxes which will hold internally and externally threaded vials; and 100 count boxes, which will hold internally threaded vials.

These cryogenic storage boxes are suitable for storage down to –196 °C (–320,8 °F).

Caution: *Accepts internally threaded cryogenic vials only

Specifications
  • Compartments:
    10×10
  • For:
    Cryovials 1 - 2 * ml