Order Entry
Italy
Orders LinkContactUsLinkComponent
Watch glasses

Watch glasses

Watch glass, PTFE, 40 mm
Catalog # BRND150904
Supplier:   Brand
Watch glasses
Catalog # BRND150904
Supplier:  Brand
Watch glasses
Watch glasses

Watch glass, PTFE, 40 mm

Price
11,40 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

PTFE, white.

  • Very good chemical resistance
  • Temperature resistant from –200 to +280 °C
  • Exceptionally smooth surfaces to prevent contamination

Ideal for covering PTFE beakers when decomposing and evaporating, can also be used as evaporating dishes. Extremely robust.

Specifications
  • Ø:
    40 mm
  • Description:
    Watch glass, PTFE
  • Seq:
    03