Powder funnels
150 mm, 138 mm, 22 mm, 28 mm stem I-Ø
Catalog # HIRS7760105
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Powder funnels, made of PP, translucent. For decanting powdery materials. Also suitable for liquids. Cone angle 60°.
- Excellent chemical resistance
- Excellent temperature resistance
- Autoclavable
Specifications
- Funnel O-Ø:150 mm
- Description:28 mm stem I-Ø
- Length:138 mm
- Stem length:22 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



