Order Entry
Italy
Orders LinkContactUsLinkComponent
Bulb pipettes, one mark, class B

Bulb pipettes, one mark, class B

50 ml, 0,075 ± ml, 540 mm, -
Catalog # 612-1357
Supplier:   HIRSCHMANN
Bulb pipettes, one mark, class B
Catalog # 612-1357
Supplier:  HIRSCHMANN
Bulb pipettes, one mark, class B
Bulb pipettes, one mark, class B

50 ml, 0,075 ± ml, 540 mm, -

Price
12,70 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

AR-Glas®

  • Calibrated to deliver (TD, Ex)
  • With silver diffusion ink durable brown graduations

DIN 12690

Certifications: DIN EN ISO 648; DE-M marking

Specifications
  • Capacity:
    50 ml
  • Length:
    540 mm
  • Suppl. to DIN:
    -
  • Tolerance:
    0,075 ± ml