Overhead stirrer tools, propeller-type impellers
Propeller stirrer, three-bladed, ringed, 45 mm, 8 mm, 400 mm, 2000 min-1
441-1231
Made from stainless steel.
- For suspensions and homogenisation
- Ideal for stirring liquids with medium to high viscosity
- Create axial flow
- Description:Propeller stirrer, three-bladed, ringed
- Seq:02
- Max. revolutions:2000 min-1
- Shaft Ø:8 mm
- Shaft length:400 mm
- Stirrer Ø:45 mm



