Test Tubes, with screw cap
160 mm, 16 mm, GL 18
Codice catalogo HECH42782051
Nome del fornitore: GLASWARENFABRIK KARL HECHT
Test Tubes, with screw cap
Codice catalogo HECH42782051
Nome del fornitore: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
AR®/soda glass, with PP screw cap.
- Heavy wall
- Round bottom
- With thread GL18
Specifications
- Ext.Ø:16 mm
- Thread:GL 18
- Length:160 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



