Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Double spatulas

Double-ended, Ø 3,5 mm, 210 mm, 9 mm
Catalog # HAMMHWN044-21
Supplier:   HAMMACHER KARL
Double spatulas
Catalog # HAMMHWN044-21
Supplier:  HAMMACHER KARL
Double spatulas
Double spatulas

Double-ended, Ø 3,5 mm, 210 mm, 9 mm

Price
24,30 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Double-ended spatulas made from WIRONIT steel.

Specifications
  • Description:
    Double-ended, Ø 3,5 mm
  • Length:
    210 mm
  • Seq:
    08
  • Blade width:
    9 mm