Order Entry
Italy
Orders LinkContactUsLinkComponent
Double spatulas, micro

Double spatulas, micro

210 mm, 30 mm, 5 mm
Catalog # HAMMHWN031-21
Supplier:   HAMMACHER KARL
Double spatulas, micro
Catalog # HAMMHWN031-21
Supplier:  HAMMACHER KARL
Double spatulas, micro
Double spatulas, micro

210 mm, 30 mm, 5 mm

Price
24,10 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Double-ended micro spatulas made from stainless steel WIRONIT steel.

Specifications
  • Length:
    210 mm
  • Seq:
    04
  • Blade width:
    5 mm
  • Blade length:
    30 mm