Double spatulas, micro
185 mm, 30 mm, 5 mm
Codice catalogo HAMMHWN030-18
Nome del fornitore: HAMMACHER KARL
Jump to:
Product Details & Documents
Double-ended micro spatulas made from stainless steel WIRONIT steel.
Specifications
- Lunghezza:185 mm
- Seq:03
- Larghezza lama:5 mm
- Lunghezza lama:30 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



