Order Entry
Italy
Orders LinkContactUsLinkComponent
 

GC septa, three layer

Three layer GC septa, 16 mm, 3,81 mm
Catalog # HAMI76008
Supplier:   HAMILTON BONADUZ
GC septa, three layer
Catalog # HAMI76008
Supplier:  HAMILTON BONADUZ
GC septa, three layer
GC septa, three layer

Three layer GC septa, 16 mm, 3,81 mm

Price
32,00 €
Log in for availability
1 * 12 pezzi
Product Details & Documents

These preconditioned silicone rubber septa are 3,81 mm thick.

  • Average life up to 100 injections with a 26s gauge needle
  • Maximum temperature up to 400 °C
Specifications
  • Ø:
    16 mm
  • Description:
    Three layer GC septa
  • Seq:
    14
  • Thickness:
    3,81 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.