Büchner funnels
795 ml, 125 mm
Codice catalogo 511-2508
Nome del fornitore: MORGAN ADVANCED MATERIALS HALD
Jump to:
Product Details & Documents
White glazed porcelain.
For filter paper or membrane filtration discs.
Certifications: DIN 12 905 (511-2502, 511-2501 and 511-2500 not according to DIN).
Specifications
- Capacity:795 ml
- Seq:09
- For filter Ø:125 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



