Baume hydrometers
50 - 60 °Bé, 0,1°, 260 mm
Catalog # 614-0055
Supplier: GERING
Jump to:
Product Details & Documents
Baume hydrometers with calibration temperature of 15 °C.
Specifications
- Length:260 mm
- Seq:011
- Division:0,1°
- Range:50 - 60 °Bé



