Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Baume hydrometers

20 - 30 °Bé, 0,1°, 260 mm
Catalog # 614-0575
Supplier:   GERING
Baume hydrometers
Catalog # 614-0575
Supplier:  GERING
Baume hydrometers
Baume hydrometers

20 - 30 °Bé, 0,1°, 260 mm

Price
34,70 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Baume hydrometers with calibration temperature of 15 °C.

Specifications
  • Length:
    260 mm
  • Seq:
    008
  • Division:
    0,1°
  • Range:
    20 - 30 °Bé