Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Hydrometers with thermometer

1,700 - 1,800 g/ml, 0,001 g/ml, 0…35 °C, 350 mm
Catalog # 614-0064
Supplier:   GERING
Hydrometers with thermometer
Catalog # 614-0064
Supplier:  GERING
Hydrometers with thermometer
Hydrometers with thermometer

1,700 - 1,800 g/ml, 0,001 g/ml, 0…35 °C, 350 mm

Price
98,60 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Hydrometers with integral thermometer.

Specifications
  • Temperature Range:
    0…35 °C
  • Length:
    350 mm
  • Seq:
    12
  • Division:
    0,001 g/ml
  • Range:
    1,700 - 1,800 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.